Check Availability
  • TOTO 

    Drake Two Piece Tank Toilet, 1.6 Gallons per Flush, Bone

  • Item # 20HV15
  • Mfr. Model # CST744S#03
Drake Two Piece Tank Toilet, 1.6 Gallons per Flush, Bone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 20HV15
Mfr. Model # CST744S#03
UNSPSC #30181505
Shipping Weight 67.0 lbs
Country of Origin Mexico *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.6
Flushing Method Gravity Fed Single Flush
Color Bone
Water Surface Area 10-1/4" x 8-1/2"
Collection Drake
Height 28-1/2"
Width 19-1/2"
Depth 28"
Rim Height 14-5/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features Classic in Design, This Two-Piece Elongated Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#03
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CO.

Alternate Search Terms