Check Availability
  • TOTO 

    Drake II Two Piece Tank Toilet, 1.28 Gallons per Flush, Cotton

  • Item # 20HU07
  • Mfr. Model # CST454CEFG#01
Drake II Two Piece Tank Toilet, 1.28 Gallons per Flush, Cotton
Qty
  • Web Price
    $594.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HU07
Mfr. Model # CST454CEFG#01
UNSPSC #30181505
Shipping Weight 73.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Cotton
Water Surface Area 7-1/8" x 9-1/8"
Collection Drake II
Height 30"
Width 16-1/2"
Depth 28-1/2"
Rim Height 17-1/4"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Toilet Offers an and Attractive Two-Piece Design. Also Features Our Double Cyclone Flushing System and Sanagloss, an Extraordinarily Smooth, Ion-Barrier Surface To Keep Your Toilet Bowl Clean. Universal Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#01
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Sanagloss, Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms