Check Availability
  • TOTO 

    Clayton Two Piece Tank Toilet, 1.6 Gallons per Flush, Ebony

  • Item # 20HV93
  • Mfr. Model # CST784SF#51
Clayton Two Piece Tank Toilet, 1.6 Gallons per Flush, Ebony
Qty
  • Web Price
    $1,140.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 20HV93
Mfr. Model # CST784SF#51
UNSPSC #30181505
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.6
Flushing Method Gravity Fed Single Flush
Color Ebony
Water Surface Area 10-5/6" x 8-1/4"
Collection Clayton
Height 31-5/8"
Width 21-1/4"
Depth 28-7/8"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features A Transitional Two-Piece, This Model Offers a High-Profile Design and Features Our Powerfulg-Max Flushing System. Universal Height.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS154#51
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA and CO.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms