Check Availability
  • TOTO 

    Aquia Two Piece Tank Toilet, 1.6/0.9 Gallons per Flush, Cotton

  • Item # 20HT70
  • Mfr. Model # CST412MF#01
Aquia Two Piece Tank Toilet, 1.6/0.9 Gallons per Flush, Cotton
Qty
  • Web Price
    $590.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HT70
Mfr. Model # CST412MF#01
UNSPSC #30181505
Shipping Weight 95.0 lbs
Country of Origin Thailand *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece Two Piece
Bowl Shape Elongated
Gallons per Flush 1.6/0.9
Flushing Method Gravity Fed Dual Flush
Color Cotton
Water Surface Area 6" x 4-1/2"
Collection Aquia
Height 31-1/4"
Width 15-3/8"
Depth 27-1/2"
Rim Height 16-1/8"
Flush Handle Top Button
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features The Modern Look of This Universal Height Toilet Is Complemented by an Elongated Skirt and Our Advanced Dual Flush System Which Lets You Choose the Flush You Need.
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number SS114#01
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes 12" Rough-In, Bolt Caps, Trip Lever, Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ASME A112.19.14
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms