Check Availability
  • TOTO 

    Aquia One Piece One Piece Tank Toilet, 1.6/0.9 Gallons per Flush, Sedona Beige

  • Item # 20HR63
  • Mfr. Model # MS654114MF#12
Aquia One Piece One Piece Tank Toilet, 1.6/0.9 Gallons per Flush, Sedona Beige
Qty
  • Web Price
    $1,047.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HR63
Mfr. Model # MS654114MF#12
UNSPSC #30181505
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.6/0.9
Flushing Method Gravity Fed Dual Flush
Color Sedona Beige
Water Surface Area 5-1/4" x 4-1/4"
Collection Aquia One Piece
Height 28-1/2"
Width 15-13/16"
Depth 27-5/8"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 1-3/4"
Features This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative Power Gravity System And Comes Complete With A Softclose Seat or Optional Washlet Upgrade.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS114#12
Rough-In 12"
Material Vitreous China
Seat Material Polypropylene
Includes Soft Close toilet seat Bolt Caps Trip Lever Fittings
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ASME A112.19.14/ADA Compliant
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms