Check Availability
  • TOTO 

    Aimes One Piece Tank Toilet, 1.28 Gallons per Flush, Bone

  • Item # 20HR47
  • Mfr. Model # MS626214CEFG#03
Aimes One Piece Tank Toilet, 1.28 Gallons per Flush, Bone
Qty
  • Web Price
    $1,257.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HR47
Mfr. Model # MS626214CEFG#03
UNSPSC #30181505
Catalog Page 0
Shipping Weight 107.0 lbs
Country of Origin USA *
Item Tank Toilet
Mounting Style Floor
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.28
Flushing Method Gravity Fed Single Flush
Color Bone
Water Surface Area 7-3/4" x 9-3/8"
Collection Aimes
Height 27-15/16"
Width 15-15/16"
Depth 28-7/16"
Rim Height 16-1/8"
Flush Handle Left Hand Trip Lever
Flush Valve Type Flapper
Trapway Dia. 2-1/8"
Features This Elegantly Styled One-Piece Model Has a Low Profile Skirted Design and Features Our Highly Efficient Double Cyclone Flushing System and Sanagloss Ceramic Glaze for a Powerful Flush and Superior Bowl Rinse. Universal Height.
With Seat/Without Seat With Seat
Bowl Mfr. Model Number SS214#03
Rough-In 12"
Material Vitreous China with Sanagloss(R)
Seat Material Polypropylene
Includes Soft Close toilet seat, Bolts Caps, 12" UniFit Rough
Manufacturers Warranty Length 1 yr. Limited Warranty
Standards ASME A112.19.2/CSA B45.1/ADA Compliant
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Welcome Sign In