Check Availability
1.6 gpf Single Flush Toilet Flush Valve, 1" Inlet Size, 11-1/2" Rough-In
  • TOTO 

    1.6 gpf Single Flush Toilet Flush Valve, 1" Inlet Size, 11-1/2" Rough-In

  • Item # 429T99
  • Mfr. Model # TMT1NNC
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 429T99
Mfr. Model # TMT1NNC
UNSPSC #40141609
Shipping Weight 3.45 lbs
Country of Origin Varies *
Item Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.6
Inlet Size 1"
Spud Coupling 1"
Rough-In 11-1/2"
Valve Design Piston
Standards ASSE 1037, CSA B125.3, IAPMO, ADA
Pressure Range 15 to 100 psi
Finish Chrome Plated
Handle Type Lever
Manufacturers Warranty Length 3 yr.
Fixture Connection Top Spud
Basic Power Source Manual

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms