Check Availability
  • TORK 

    Electromechanical Water Heater Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 22 hr.

  • Item # 30YJ44
  • Mfr. Model # WH2B
Electromechanical Water Heater Timer, 208 to 277VAC Voltage, 40 Amps, Max. Time Setting: 22 hr.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This water heater timer features a lock hasp and automatically turns off water heaters at designated times.
Show More Close
 

Technical Specifications

Item # 30YJ44
Mfr. Model # WH2B
UNSPSC #39121523
Catalog Page 412
Shipping Weight 2.49 lbs
Country of Origin China *
Item Electromechanical Water Heater Timer
Type 24 hr.
Number of Poles 2
Contact Form DPST-NO
Voltage 208 to 277VAC
Amps 40
Contact HP @ 120V 2
Contact HP @ 240V 5
Day Skipper No
Enclosure Type Steel
Finish Metal Enclosure, Gray Enamel
NEMA Rating 1
Min. Time Setting 20 min.
Max. Time Setting 22 hr.
Max. On/Off Cycles 12
Width 4-11/16"
Depth 2-15/16"
Height 7-15/16"
Number of Trippers Included 2
Operating Temp. -40 Degrees to 165 Degrees F
Description/Special Features Exterior Override Lever
Mount Surface
Standards cULus, California Title 24 Compliant
Nominal Max. Time Setting 24 hr.
* This product's country of origin is subject to change

Compliance and Restrictions