This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TORK 

    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 50 min.

  • Item # 52ZC62
  • Mfr. Model # 7100
Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 50 min.

Technical Specifications

Item # 52ZC62
Mfr. Model # 7100
UNSPSC #39121523
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Electromechanical Timer
Type 24 hr.
Number of Poles 1
Contact Form SPST
Voltage 120VAC
Amps 40
Contact HP @ 120V 2
Contact HP @ 240V 5
Day Skipper Yes
Enclosure Type Steel Indoor
Finish Enamel
NEMA Rating 1
Min. Time Setting 1 min.
Max. Time Setting 22 hr. 50 min.
Max. On/Off Cycles 12
Width 4-3/4"
Depth 3-1/2"
Height 8"
Number of Trippers Included 2
Operating Temp. -40 Degrees to 165 Degrees F
Description/Special Features Skipper Function Allows Operations to be Omitted on Selected Days of the Week
Mount Surface
Standards CSA, UL
Nominal Max. Time Setting 24 hr.
* This product's country of origin is subject to change

Compliance and Restrictions