Check Availability
  • TORK 

    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 miin.

  • Item # 45EM06
  • Mfr. Model # 1103B-O
Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 miin.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tork 24-Hr. Electromechanical Timer provides automatic On/Off control for electrical devices where operation is required at the same time every day. Dial accommodates as many as 12 pairs of trippers; 1 pair included. Also features manual override. Suitable for lighting, pumps, signs, air conditioning, water heaters, and fans.
Show More Close
 

Technical Specifications

Item # 45EM06
Mfr. Model # 1103B-O
UNSPSC #39121523
Catalog Page 410
Shipping Weight 3.4 lbs
Country of Origin China *
Item Electromechanical Timer
Type 24-Hour
Number of Poles 2
Contact Form DPST
Voltage 120VAC
Amps 40
Contact HP @ 120V 2
Contact HP @ 240V 5
Day Skipper No
Enclosure Type Steel
Finish Metal Enclosure, Gray Enamel
NEMA Rating 3R
Min. Time Setting 20 min.
Max. Time Setting 22 hr. 45 miin.
Max. On/Off Cycles 12
Width 5-1/4"
Depth 3-1/4"
Height 8-1/4"
Number of Trippers Included 2
Operating Temp. -40 Degrees to 165 Degrees F
Mount Surface
Standards cULus
Nominal Max. Time Setting 24 hr.
* This product's country of origin is subject to change

Compliance and Restrictions