Check Availability
  • TORK 

    Electromechanical Timer, 120VAC Voltage, 20 Amps, Max. Time Setting: 23 hr. 45 min.

  • Item # 30YJ46
  • Mfr. Model # 8001
Electromechanical Timer, 120VAC Voltage, 20 Amps, Max. Time Setting: 23 hr. 45 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This TorkĀ® 24-Hr. electromechanical timer switch helps to provide automatic On/Off control when operation is required at the same time every day. It features manual override, and is suitable for lighting, pumps, signs, air conditioning, water heaters, and fans.
Show More Close
 

Technical Specifications

Item # 30YJ46
Mfr. Model # 8001
UNSPSC #39121523
Catalog Page 410
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Electromechanical Timer
Type 24 hr.
Number of Poles 1
Contact Form SPDT-NO/NC
Voltage 120VAC
Amps 20
Contact HP @ 120V 3/4
Day Skipper No
Enclosure Type Steel
Finish Metal Enclosure, Gray Enamel
NEMA Rating 1
Min. Time Setting 15 min.
Max. Time Setting 23 hr. 45 min.
Max. On/Off Cycles 48
Width 4-11/16"
Depth 2-15/16"
Height 7-15/16"
Number of Trippers Included 96
Operating Temp. -40 Degrees to 165 Degrees F
Mount Surface
Standards UL/CSA
Nominal Max. Time Setting 24 hr.
* This product's country of origin is subject to change

Compliance and Restrictions