Check Availability
  • TORK 

    Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 min.

  • Item # 30YJ38
  • Mfr. Model # 1103B
Electromechanical Timer, 120VAC Voltage, 40 Amps, Max. Time Setting: 22 hr. 45 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Switch provides automatic On/Off control when operation is required at the same time every day. Minimum On is setting 20 minutes with a minimum Off setting of 75 minutes. Dial accommodates up to 12 pairs of trippers. 1 pair included. Also features manual override. Suitable for lighting, pumps, signs, air conditioning, water heaters, and fans.
Show More Close
 

Technical Specifications

Item # 30YJ38
Mfr. Model # 1103B
UNSPSC #39121523
Catalog Page 410
Shipping Weight 2.45 lbs
Country of Origin China *
Item Electromechanical Timer
Type 24 hr.
Number of Poles 2
Contact Form DPST-NO
Voltage 120VAC
Amps 40
Contact HP @ 120V 2
Contact HP @ 240V 5
Day Skipper No
Enclosure Type Steel
Finish Metal Enclosure, Gray Enamel
NEMA Rating 1
Min. Time Setting 20 min.
Max. Time Setting 22 hr. 45 min.
Max. On/Off Cycles 12
Width 4-11/16"
Depth 2-15/16"
Height 7-15/16"
Number of Trippers Included 2
Operating Temp. -40 Degrees to 165 Degrees F
Description/Special Features Listed for LED Drivers
Mount Surface
Standards cULus
Nominal Max. Time Setting 24 hr.
* This product's country of origin is subject to change

Compliance and Restrictions