This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • TORBAL 

    60kg/150 lb. Digital LED Floor Scale

  • Item # 45LG76
  • Mfr. Model # BA60E
60kg/150 lb. Digital LED Floor Scale

See alternate products available online.

Technical Specifications

Item # 45LG76
Mfr. Model # BA60E
UNSPSC #41111509
Shipping Weight 40.0 lbs
Country of Origin Poland *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 60kg/150 lb.
Scale Graduations 20g
Scale Display LED
Weighing Surface Depth 19"
Weighing Surface Width 15-45/64"
Overall Length 15-13/16"
Overall Width 25-13/16"
Overall Height 28-1/2"
Application Modes Weighing (7 Units), Parts Counting, Percent Weighing, Animal/Dynamic Weighing, Check Weighing
Power Unit 12VDC
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Includes AC Adapter
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.