Check Availability
  • TORBAL 

    6000g/15 lb. Digital LED Floor Scale

  • Item # 45LG84
  • Mfr. Model # BA6M
6000g/15 lb. Digital LED Floor Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LG84
Mfr. Model # BA6M
UNSPSC #41111509
Shipping Weight 23.0 lbs
Country of Origin Poland *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 6000g/15 lb.
Scale Graduations 2g
Scale Display LED
Weighing Surface Depth 11-13/16"
Weighing Surface Width 11-13/16"
Overall Length 11-13/16"
Overall Width 17-5/16"
Overall Height 16-5/16"
Application Modes Weighing (7 Units), Parts Counting, Percent Weighing, Animal/Dynamic Weighing, Check Weighing
Power Unit 12VDC
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Includes AC Adapter
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.