Check Availability
  • TORBAL 

    30kg/60 lb. Capacity Crane Scale, ±1 Graduation Scale Accuracy, 10g/0.02 lb. Scale Graduations

  • Item # 45LG98
  • Mfr. Model # BA30SR
30kg/60 lb. Capacity Crane Scale, ±1 Graduation Scale Accuracy, 10g/0.02 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LG98
Mfr. Model # BA30SR
UNSPSC #41114501
Shipping Weight 14.0 lbs
Country of Origin Poland *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 30kg/60 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/-1 Graduation
Scale Display LCD
Housing Material Steel
Scale Graduations 10g/0.02 lb.
Weighing Units ct, dwt, g, lb., N, oz., t
Overall Height 3-29/32"
Temp. Range -10 Degrees to 40 Degrees C
Power Source (6) AAA Batteries
Finish Powder Coated
Includes AC Adapter, Remote Control
Basic Hook Material Steel
Digital/Mechanical Digital
Overall Length 7-45/64"
Overall Width 6-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.