Check Availability
  • TOPSIDER 

    Fluid Evacuator, Manual Type, 12-5/16" L

  • Item # 53YE60
  • Mfr. Model # 5060TS
Fluid Evacuator, Manual Type, 12-5/16" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YE60
Mfr. Model # 5060TS
UNSPSC #40141701
Catalog Page 0
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Fluid Evacuator
Type Manual
Length (In.) 12-5/16"
Width (In.) 12-1/2"
Height (In.) 10-5/8"
Depth (In.) 8
Reservoir Capacity (Gal.) 2
Max. Operating Temp. (F) Not Specified
Compressed Air Inlet Size (In.) 1.85 in
Includes Hose with Extension, Pump
For Use With Marine Applications
* This product's country of origin is subject to change

Welcome Sign In