Check Availability
  • TOPS 

    Writing Pad, 8-1/2 x 11-3/4 In, PK12

  • Item # 35X017
  • Mfr. Model # TOP75140
Writing Pad, 8-1/2 x 11-3/4 In, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35X017
Mfr. Model # TOP75140
UNSPSC #14111514
Shipping Weight 5.69 lbs
Country of Origin USA *
Item American Pride(TM) Writing Pad
Sheet Size 8-1/2 x 11-3/4"
Rule Legal
Paper Weight 15 lb.
Number of Sheets 50
Backing Chipboard,30 pt
Binding Strip
Paper Color White
* This product's country of origin is subject to change

Compliance and Restrictions