Check Availability
  • TOPS 

    Writing Pad,8-1/2 x 11-3/4 In,PK12

  • Item # 35X016
  • Mfr. Model # TOP75111
Writing Pad,8-1/2 x 11-3/4 In,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35X016
Mfr. Model # TOP75111
UNSPSC #14111514
Shipping Weight 5.66 lbs
Country of Origin USA *
Item American Pride(TM) Writing Pad
Sheet Size 8-1/2 x 11-3/4"
Rule Legal
Paper Weight 15 lb.
Number of Sheets 50
Backing 30 pt,Chipboard
Binding Strip
Paper Color White
* This product's country of origin is subject to change

Compliance and Restrictions