Check Availability
  • TOPS 

    Voice Message Log Book,8-1/4 x 8-1/2

  • Item # 6YTU7
  • Mfr. Model # TOP4416
Voice Message Log Book,8-1/4 x 8-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YTU7
Mfr. Model # TOP4416
UNSPSC #14111526
Shipping Weight 0.544 lbs
Country of Origin USA *
Item Spiralbound Voice Message Log Book
Number of Sheets 100, 8 Forms per Sheet
Paper Color Blue, Pink, White
Width 8-1/4"
Length 8-1/2"
Includes 7 Lines per Form, Check-off Boxes Highlight Returned Calls, Providing a Quick Visual Reminder of Pending Work
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close