Check Availability
  • TOPS 

    Three-Hole Punched Pad,8-1/2x11 In,PK12

  • Item # 35X018
  • Mfr. Model # TOP7521
Three-Hole Punched Pad,8-1/2x11 In,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35X018
Mfr. Model # TOP7521
UNSPSC #14111514
Shipping Weight 5.31 lbs
Country of Origin USA *
Item Three-Hole Punched Pad
Sheet Size 8-1/2 x 11"
Rule Narrow
Paper Weight 16 lb.
Number of Sheets 50
Backing Chipboard,29 pt
Binding Glue
Paper Color White
Cover Color Glue
* This product's country of origin is subject to change

Compliance and Restrictions