Check Availability
  • TOPS 

    Purchse Requisition Pd, 5-1/2 x 8-1/2, PK2

  • Item # 6RNL6
  • Mfr. Model # TOP32431
Purchse Requisition Pd, 5-1/2 x 8-1/2, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RNL6
Mfr. Model # TOP32431
UNSPSC #14111806
Shipping Weight 0.849 lbs
Country of Origin USA *
Item Purchase Requisition Pad
Number of Sheets 100
Paper Color Blue, White
Width 5-1/2"
Length 8-1/2"
Includes 10 Entries Per Form
* This product's country of origin is subject to change

Compliance and Restrictions