Check Availability
  • TOPS 

    Pad,8-1/2 x 11 In,PK12

  • Item # 35X019
  • Mfr. Model # TOP7522
Pad,8-1/2 x 11 In,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35X019
Mfr. Model # TOP7522
UNSPSC #14111514
Shipping Weight 5.26 lbs
Country of Origin USA *
Item Pad
Sheet Size 8-1/2 x 11"
Rule Legal
Paper Weight 16 lb.
Number of Sheets 50
Backing Chipboard,30 pt
Binding Glue
Paper Color Canary
Cover Color Glue
* This product's country of origin is subject to change

Compliance and Restrictions