Check Availability
  • TOPS 

    Money/Rent Receipt Book, 2-3/4x4-7/8

  • Item # 6RNJ0
  • Mfr. Model # TOP46820
Money/Rent Receipt Book, 2-3/4x4-7/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RNJ0
Mfr. Model # TOP46820
UNSPSC #14111802
Shipping Weight 0.142 lbs
Country of Origin USA *
Item Money/Rent Receipt Book
Number of Sheets 50
Number of Duplicates 2-Part Carbonless
Paper Color White,Yellow
Height 4-7/8"
Width 2-3/4"
Length 5"
Includes Check-off Box for Rent Line to Write in Other Purpose. Consecutively Numbered in Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.