Check Availability
  • TOPS 

    Money/Rent Receipt Book,7-1/8 x 2-3/4

  • Item # 6RNH7
  • Mfr. Model # TOP46808
Money/Rent Receipt Book,7-1/8 x 2-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RNH7
Mfr. Model # TOP46808
UNSPSC #14111802
Shipping Weight 0.612 lbs
Country of Origin USA *
Item Money/Rent Receipt Book
Number of Sheets 25, 4 Forms Per Sheet
Number of Duplicates 3-Part Carbonless
Paper Color Blue, White
Width 7-1/8"
Length 7-1/4"
Includes Consecutively Numbered in Red. Check-off Box for Rent Line to Write in Other Purpose. Account and Payment Type Section
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.