Check Availability
  • TOPS 

    Filler Paper, College Rule, 11 x 8-1/2" Sheet Size

  • Item # 35W921
  • Mfr. Model # TOP62349
Filler Paper, College Rule, 11 x 8-1/2" Sheet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W921
Mfr. Model # TOP62349
UNSPSC #14111516
Shipping Weight 3.9 lbs
Country of Origin China *
Item Filler Paper
Rule College
Sheet Size 11 x 8-1/2"
Number of Holes 3
Number of Sheets 500
Color Bright White
Paper Weight 3.9
Recycled Content 0 %
* This product's country of origin is subject to change

Compliance and Restrictions