Check Availability
  • TOPS 

    Filler Paper, College Rule, 8-1/2 x 5-1/2" Sheet Size

  • Item # 35W920
  • Mfr. Model # TOP62304
Filler Paper, College Rule, 8-1/2 x 5-1/2" Sheet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W920
Mfr. Model # TOP62304
UNSPSC #14111516
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Filler Paper
Rule College
Sheet Size 8-1/2 x 5-1/2"
Number of Holes 3
Number of Sheets 100
Color Bright White
Paper Weight 0.543
Recycled Content 0 %
* This product's country of origin is subject to change

Compliance and Restrictions