This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TOPPER CONTAINERS 

    Bulk Container, Silver, 23-1/2"H x 43-1/2"L x 49-1/2"W, 1EA

  • Item # 31AW73
  • Mfr. Model # 51004U
Bulk Container, Silver, 23-1/2"H x 43-1/2"L x 49-1/2"W, 1EA

Technical Specifications

Item # 31AW73
Mfr. Model # 51004U
UNSPSC #24112110
Shipping Weight 183.0 lbs
Country of Origin USA *
Bulk Container Item Bulk Container
Gauge 13
Outside Length 43-1/2"
Outside Width 49-1/2"
Outside Height 23-1/2"
Inside Length 42"
Inside Width 48"
Inside Height 18"
Volume Capacity 21.0 cu. ft.
Load Capacity 4000 lb.
Material Steel
Color Silver
Finish Smooth
Fork Entry 4-Way Entry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms