Check Availability
  • Key Accessories
  • TOOLMATE 

    Universal Gear Tether, Kevlar®/Polycarbonate

  • Item # 488H34
  • Mfr. Model # 0KP1-3A352
Universal Gear Tether, Kevlar®/Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H34
Mfr. Model # 0KP1-3A352
UNSPSC #49211805
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Universal Gear Tether
Length 36"
Material Kevlar(R)/Polycarbonate
Color Black
Installation Method Manual
For Use With Laser Pointers, GPS, Laser Range Finder
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In