Check Availability
  • Key Accessories
  • TOOLMATE 

    Universal End Fitting Assessory, Blk, PK2

  • Item # 488H21
  • Mfr. Model # 0KP9-00G02
Universal End Fitting Assessory, Blk, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H21
Mfr. Model # 0KP9-00G02
UNSPSC #46171515
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Universal End Fitting Assessory
Type Key Tether Accessory
Material Polycarbonate
Color Black
Ring Dia. (In.) 7/8
Fits Jobtackle Retractable Gear Tethers
For Use With Keys, Badges, Name Badges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In