Check Availability
  • TOOLMATE 

    Tool Attachment, Polyester, Package Quantity 3

  • Item # 488H05
  • Mfr. Model # 0KB6-6BB42
Tool Attachment, Polyester, Package Quantity 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H05
Mfr. Model # 0KB6-6BB42
UNSPSC #49211805
Shipping Weight 0.2 lbs
Country of Origin China *
Item Tool Attachment
Length 10"
Max. Working Load 5 lb.
Material Polyester
Color Black/Blue/Yellow
Installation Method Manual
For Use With Tool Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In