Check Availability
  • Key Accessories
  • TOOLMATE 

    Retractable Marker Pull, Nylon/Polycarbonate

  • Item # 488H23
  • Mfr. Model # 0KP4-3A422
Retractable Marker Pull, Nylon/Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H23
Mfr. Model # 0KP4-3A422
UNSPSC #46182305
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Retractable Marker Pull
Length 36"
Material Nylon/Polycarbonate
Color Black
Installation Method Manual
For Use With Pens, Markers, Pencils
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In