Check Availability
  • TOOLMATE 

    Radio Retractable Tether, Polycarbonate, Kevlar®

  • Item # 488H28
  • Mfr. Model # 0KP5-3A242
Radio Retractable Tether, Polycarbonate, Kevlar®
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H28
Mfr. Model # 0KP5-3A242
UNSPSC #46182305
Shipping Weight 0.145 lbs
Country of Origin USA *
Item Radio Retractable Tether
Length 36"
Material Polycarbonate, Kevlar(R)
Color Black
Installation Method Manual
For Use With CB Radio
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In