Check Availability
  • TOOLMATE 

    Locking Retractable Key Reel, 36" L, Black

  • Item # 488H18
  • Mfr. Model # 0KP2-3A112
Locking Retractable Key Reel, 36" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H18
Mfr. Model # 0KP2-3A112
UNSPSC #46171515
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Locking Retractable Key Reel
Type Key Tether
Material Polycarbonate, Kevlar(R)
Color Black
Overall Length (In.) 36
Ring Dia. (In.) 7/8
Fits Work Belts
For Use With Multiple Keys, Super Duty
Includes Belt Clip
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In