Check Availability
  • Key Accessories
  • TOOLMATE 

    I.D. Badge Reel/Key Holder, 24" L, Black

  • Item # 488H20
  • Mfr. Model # 0KP3-1A212
I.D. Badge Reel/Key Holder, 24" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H20
Mfr. Model # 0KP3-1A212
UNSPSC #46171515
Shipping Weight 0.07 lbs
Country of Origin USA *
Item I.D. Badge Reel and Key Holder
Type Key Tether
Material Zinc Alloy, Polycarbonate
Color Black
Overall Length (In.) 24
Ring Dia. (In.) 7/8
Fits Safety Vests, Work Belts
For Use With Keys, Badges, Name Badges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In