Check Availability
  • Key Accessories
  • TOOLMATE 

    Flashlight and Laser Tether, Kevlar®/Polycarbonate

  • Item # 488H14
  • Mfr. Model # 0KP1-4A112
Flashlight and Laser Tether, Kevlar®/Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H14
Mfr. Model # 0KP1-4A112
UNSPSC #49211805
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Flashlight and Laser Tether
Length 48"
Material Kevlar(R)/Polycarbonate
Color Black
Installation Method Manual
For Use With Flashlights, Lasers, Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In