Check Availability
  • TOOLMATE 

    End-Fitting Split-Ring Attachment, PK5

  • Item # 488H30
  • Mfr. Model # 0KP9-00A02
End-Fitting Split-Ring Attachment, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H30
Mfr. Model # 0KP9-00A02
UNSPSC #46171515
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Universal End-Fitting Split-Ring Attachment
Type Key Tether Accessory
Material Plastic
Color Black
Ring Dia. (In.) 7/8
Fits Jobtackle Retractable Gear Tethers
For Use With Keys, Badges, Name Badges
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In