Check Availability
  • Key Accessories
  • TOOLMATE 

    Electronic Retractable Tether, Kevlar®/Polycarbonate

  • Item # 488H26
  • Mfr. Model # 0KP1-3A332
Electronic Retractable Tether, Kevlar®/Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 488H26
Mfr. Model # 0KP1-3A332
UNSPSC #46182305
Shipping Weight 0.125 lbs
Country of Origin USA *
Item Electronic Retractable Tether
Length 36"
Max. Working Load 14 oz.
Material Kevlar(R)/Polycarbonate
Color Black
Installation Method Manual
For Use With Rangefinders, GPS Units, Mobile Phones, Mobile Devices
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In