Women's Pull On Composite Toe Work Boots, Style Number RR3401L

TONY LAMA BOOT CO.

Women's Pull On Composite Toe Work Boots, Style Number RR3401L

$177.00

Technical Specs
Footwear Style Pull On
Gender Women's
Toe Type Composite
Predominant Footwear Color Brown
Metatarsal Guard No
Waterproof Yes
Insulated No
Height 10"
Color Brown
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole No
Completely Non Metallic No
Non-Marking Sole Yes
ASTM Footwear Class F2413-11 I/75 C/75 EH
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Oil Resisting Sole Yes
Ninety Degree Heel Yes
Removable Insole Yes
Non Metallic Upper Yes
Max. Heat Rating Not Rated
Heel Height 1" or Greater
Waterproof Type Full Bootie Membrane
Upper Boot Material All Leather
Satra Slip Test Results- Dairy Tile Wet 0.46
Style Number RR3401

Show More Technical Specs Show Less Technical Specs

22 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Size Footwear Width
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 8-1/2B 35WG3535WG35 8-1/2 
Web Price
$177.00 / pair
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 8-1/2C 35WG4635WG46 8-1/2 
Web Price
$177.00 / pair
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 9B 35WG3635WG36
Web Price
$177.00 / pair
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 9C 35WG4735WG47
Web Price
$177.00 / pair
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 9-1/2B 35WG3735WG37 9-1/2 
Web Price
$177.00 / pair
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 9-1/2C 35WG4835WG48 9-1/2 
Web Price
$177.00 / pair