Check Availability
  • Steel-Toe Work Boots and Shoes
  • TONY LAMA BOOT CO. 

    11" Height Men's Work Boots, Composite Toe Type, Brown, Size 10D

  • Item # 418P41
  • Mfr. Model # TW4006
11" Height Men's Work Boots, Composite Toe Type, Brown, Size 10D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 418P41
Mfr. Model # TW4006
UNSPSC #46181604
Shipping Weight 5.8 lbs
Country of Origin China *
Item Work Boots
Toe Type Composite
Gender Men's
Size 10
Footwear Width D
Metatarsal Guard No
Insulated No
Insulation Type None
Insulation Weight None
Waterproof Yes
Waterproof Type Full Bootie Membrane
Color Brown
Height 11"
Metatarsal System No
Footwear Closure Type Pull On
Liner Material Moisture Wicking Mesh
Shank Material Nylon
Midsole Material Molded EVA
Outsole Material Rubber
Footwear Sole Pattern TLX(TM)
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Toe Shape Square
Wide Toe Cap Yes
Removable Insole Yes
Insole System TLX(TM) with XT2(R) Anti-Odor Treatment
Non Metallic Upper No
Max. Heat Rating Not Rated
Footwear Construction Type Cemented
Heel Height 1/2"
Footwear Shank Type Non-Metallic
Upper Boot Material All Leather
Upper Material Description Premium Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Not Tested
Mark II Slip Test Results- Dairy Tile Dry 0.62
Mark II Slip Test Results- Dairy Tile Wet 0.52
Mark II Slip Test Results- Dairy Tile Oily Wet 0.26
For Outdoor Traction No
Style Number TW4006
Last Number or Name Diboll
ASTM Footwear Class F2413-11 I/75 C/75 EH
CSA Footwear Standard Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms