Check Availability
  • Steel-Toe Work Boots and Shoes
  • TONY LAMA BOOT CO. 

    10" Height Women's Work Boots, Composite Toe Type, Brown, Size 6-1/2B

  • Item # 35WG31
  • Mfr. Model # RR3401L
10" Height Women's Work Boots, Composite Toe Type, Brown, Size 6-1/2B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed with a lightweight and flexible cement construction, these composite-toe, Western-style work boots feature a 10" saddleback/blue stitched leather upper, a waterproof membrane, a removable cushioned insole, a rubber midsole and outsole, a steel shank, and a square toe. The nonmetallic upper is designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 35WG31
Mfr. Model # RR3401L
UNSPSC #46181604
Shipping Weight 4.32 lbs
Country of Origin China *
Item Work Boots
Toe Type Composite
Gender Women's
Size 6-1/2
Footwear Width B
Metatarsal Guard No
Insulated No
Waterproof Yes
Waterproof Type Full Bootie Membrane
Color Brown
Height 10"
Footwear Closure Type Pull On
Liner Material Mesh
Shank Material Steel
Midsole Material EVA
Outsole Material Rubber
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole No
Completely Non Metallic No
Non-Marking Sole Yes
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Toe Shape Square
Removable Insole Yes
Insole System Dual Density Polyurethane
Non Metallic Upper Yes
Max. Heat Rating Not Rated
Footwear Construction Type Welt/Cemented
Heel Height 1" or Greater
Footwear Shank Type Steel
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Wet 0.46
Style Number RR3401
ASTM Footwear Class F2413-11 I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms