Check Availability
  • TOMCAT 

    Tamper Resistant Rodent Station w/Key

  • Item # 8CZD0
  • Mfr. Model # 33466
Tamper Resistant Rodent Station w/Key
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a place where rodents feel secure while feeding on poisonous bait. Tamper-resistant design keeps bait out of reach of livestock, children, pets, and nontarget animals. Does not require the cleanup of traps and can help monitor rodent activity.
Show More Close
 

Technical Specifications

Item # 8CZD0
Mfr. Model # 33466
UNSPSC #10191506
Catalog Page 1018
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Tamper Resistant Rodent Station
Disposable Yes
Used For Rodent Control
Trap Style Bait Box
Overall Length 5"
Overall Width 4"
Overall Height 1-1/4"
Color Black
Weight 16 oz.
Includes One Black, Plastic Key
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms