This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TOLCO 

    Swivel Sway Brace Type 2, Size 16-18 In.

  • Item # 21RV94
  • Mfr. Model # 800
Swivel Sway Brace Type 2, Size 16-18 In.

Technical Specifications

Item # 21RV94
Mfr. Model # 800
UNSPSC #39121701
Shipping Weight 5.546 lbs
Country of Origin USA *
Item Swivel Sway Brace Type 2
Material Carbon Steel
Length 20"
Width 2"
Flange Thickness 3/4" to 1-1/4"
Flange Width 16" to 18"
Finish Plain
For Use With Steel Beams
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms