Check Availability
  • TOLCO 

    Swivel Sway Brace Type 2, Size 16-18 In.

  • Item # 21RV80
  • Mfr. Model # 800
Swivel Sway Brace Type 2, Size 16-18 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RV80
Mfr. Model # 800
UNSPSC #39121701
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Swivel Sway Brace Type 2
Material Carbon Steel
Length 20"
Width 2"
Flange Thickness 3/4" to 1-1/4"
Flange Width 16" to 18"
Finish Electrogalvanized
For Use With Steel Beams
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.