This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TOLCO 

    Swivel Sway Brace, Size 1-1/4 In.

  • Item # 21RW10
  • Mfr. Model # 910
Swivel Sway Brace, Size 1-1/4 In.

Technical Specifications

Item # 21RW10
Mfr. Model # 910
UNSPSC #39121701
Shipping Weight 0.99 lbs
Country of Origin Not Available *
Item Swivel Sway Brace
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 1"
Length 3"
Width 2-3/8"
Hole Size 11/16"
Finish Electrogalvanized
For Use With Mfr. No. 4A, 4L, 4LA, 1000, 1001
Description/Special Features Concentric Attachment Point
Standards TOLCO, UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.