Check Availability
  • TOLCO 

    Sway Brace Type 1,Size 14-16 In.

  • Item # 21RV72
  • Mfr. Model # 800
Sway Brace Type 1,Size 14-16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RV72
Mfr. Model # 800
UNSPSC #39121701
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Sway Brace Type 1
Material Carbon Steel
Length 18"
Width 2"
Flange Thickness Up to 3/4"
Flange Width 14" to 16"
Finish Electrogalvanized
For Use With Steel Beams
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms