Check Availability
  • TOLCO 

    Sway Brace Pipe Clamp,Size 4 In.

  • Item # 21RX54
  • Mfr. Model # 4 B
Sway Brace Pipe Clamp,Size 4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RX54
Mfr. Model # 4 B
UNSPSC #39121701
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Sway Brace Pipe Clamp
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 4"
Length 8-3/8"
Width 1-1/8"
Finish Plain
Standards TOLCO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.