This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TOLCO 

    Sway Brace Pipe Clamp, Size 2 In.

  • Item # 21RX50
  • Mfr. Model # 4 B
Sway Brace Pipe Clamp, Size 2 In.

Technical Specifications

Item # 21RX50
Mfr. Model # 4 B
UNSPSC #39121701
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Sway Brace Pipe Clamp
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 2"
Length 5-9/16"
Width 1-1/8"
Finish Plain
Standards TOLCO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.