Check Availability
  • TOLCO 

    Sway Brace Pipe Clamp,Size 5 In.

  • Item # 21RX28
  • Mfr. Model # 4 A
Sway Brace Pipe Clamp,Size 5 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RX28
Mfr. Model # 4 A
UNSPSC #39121701
Shipping Weight 2.24 lbs
Country of Origin USA *
Item Sway Brace Pipe Clamp
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 5"
Length 9-3/4"
Width 1-1/8"
Finish Electrogalvanized
Standards TOLCO, UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.