Check Availability
  • TOLCO 

    Sway Brace Attachment, 2-1/2 x 1-1/2 In.

  • Item # 21RX02
  • Mfr. Model # 2002
Sway Brace Attachment, 2-1/2 x 1-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RX02
Mfr. Model # 2002
UNSPSC #39121701
Shipping Weight 1.49 lbs
Country of Origin USA *
Item Sway Brace Attachment
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 2-1/2"
Length 4-7/8"
Width 2-17/64"
Finish Plain
For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
Standards TOLCO, UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.