Check Availability
  • TOLCO 

    Sway Brace Attachment, 2-1/2 x 1-1/4 In.

  • Item # 21RW86
  • Mfr. Model # 1001
Sway Brace Attachment, 2-1/2 x 1-1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21RW86
Mfr. Model # 1001
UNSPSC #39121701
Shipping Weight 1.524 lbs
Country of Origin USA *
Item Sway Brace Attachment
Material Carbon Steel
Nominal Conduit/Pipe/Threaded Rod 2-1/2"
Length 4-7/8"
Width 1-11/32"
Finish Electrogalvanized
For Use With Schedule 7 thru 40 IPS
Description/Special Features Field Adjustable
Standards TOLCO, UL, cUL, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.